Motion
86823
TOM STK 550 F / 288 C
MI ITEM #04274603
MFR #86823
List Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOM STK 550 F / 288 C
MI ITEM #04274603
MFR #86823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.47/each for your price

Overview

Mfr description
0086823 THERMOMELT STIK 550 DEG F
  • When the stick melts, the precise temperature is reached
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures; no need for sensor calibration
  • Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
  • Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
  • Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
  • Made in U.S.A.
  • Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.

Specifications

  • Melting Temperature
    +550 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Standards Met
    ANSI/ASME Code B31.3, ANSI/ASME Code B32.1, ASME Code 1.111, ASME Code V11, AWS D1.1, NIST Traceable
  • Package Quantity
    12
  • Weight
    0.05 lbs
  • Length
    0.625 in
  • Height
    0.625 in
  • Harmonization Code
    3822000002
  • Country of Origin
    US
  • Case Pack Width
    5.5 in
  • Case Pack Length
    3.625 in
  • Case Pack Height
    1.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text