Motion
31403
Vortec Pro Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 13000 rpm
Mi Item #04274628
MFR #31403
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 13000 rpm
Mi Item #04274628
MFR #31403

Mfr description
31403 DISC FLAP 4-1/2X7/8 T27
  • High cut rate at a value price
  • Consistant preformance at a good value
  • Best on steel, cast iron and general use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Spanner Nuts
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    31403
  • Manufacturer Upc Number
    012382314033
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Wolverine
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382314033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)