Motion
44432
V-Groove Hand Wire Scratch Brush, .012 Stainless Steel Fill, Curved Handle, 3 x 19 Rows
MI ITEM #04274629
MFR #44432
List Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Hand Wire Scratch Brush, .012 Stainless Steel Fill, Curved Handle, 3 x 19 Rows
MI ITEM #04274629
MFR #44432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.82/each for your price

Overview

Mfr description
44432 BRUSH SCRATCH HAND WIRE
  • Ideal for Cleaning and Prepping Surfaces
  • Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-1/4 in
  • Number Of Rows
    3
  • Number Of Columns
    14
  • Overall Length
    13-3/4 in
  • UPC_NO
    012382444327
  • Fill Diameter
    0.012 in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382444327
  • Trim Length
    1-1/4 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought