Motion
ETS
Soldering Iron Tip - Long Conical, Tip Type: Plug, Tip Size: 0.015 in
Mi Item #04274638
MFR #ETS
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Long Conical, Tip Type: Plug, Tip Size: 0.015 in
Mi Item #04274638
MFR #ETS

Mfr description
ETS TIP SOLDERING 1/64" TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Size
    .015 in
  • Tip Size
    0.015 in

Details

  • For Use With
    EC1201A, EC1204A, PES50, PES51, WCC101
  • Package Quantity
    1
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Long Conical
  • Tip Type
    Plug
  • Type
    Long Conical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)