Motion
FD2
Soldering Flux Dispenser 4-1/2" Long, Plastic
MI ITEM #04274639
MFR #FD2
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Flux Dispenser 4-1/2" Long, Plastic
MI ITEM #04274639
MFR #FD2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
FD2 DISPENSER FLUX

Specifications

  • Material
    Plastic
  • Type
    Flux Dispenser
  • Length
    4-1/2 in
  • Applications
    Flux Dispensing, Oil Dispensing, Solvent Dispensing
  • Applicator Material
    Stainless Steel
  • Dispenser Type
    Squeeze Bottle w/ Needle Applicator
  • Esd Safe
    Not Specified ESD Safe
  • Needle Size
    0.020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought