Overview
Mfr description
A12N SNIPS TINNERS STR PATTERN 8"
Specifications
- Blade Length2 in
- Overall Length8-1/4 in
- Handle ShapeStraight
- Cutting Capacity24 ga
- Blade MaterialSteel
- Material CutCold Rolled Steel
- Type Of CutStraight, Wide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data