Overview
Mfr description
A9N SNIPS TINNERS STR PATTERN 12"
Specifications
- Blade Length3 in
- Overall Length12-1/2 in
- Handle ShapeStraight
- Cutting Capacity20 ga
- Blade MaterialSteel
- Material CutCold Rolled Steel
- Type Of CutStraight, Wide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data