Motion
17FV-12-R
TIG Flex Torch Assembly - Air-Cooled, 150 A Output Current Range, 12-1/2 ft Cable Length
MI ITEM #04274857
MFR #17FV-12-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIG Flex Torch Assembly - Air-Cooled, 150 A Output Current Range, 12-1/2 ft Cable Length
MI ITEM #04274857
MFR #17FV-12-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17FV-12-R TORCH TIG 150 AMP 12'6"
  • Body length: 7-3/4 in.
  • Head length for each style back cap: short 1-7/8 in; medium 3-5/8 in; long 5-7/16 in.
  • Weight: head with handle 3.4 oz.

Specifications

  • Output Current Range
    150 A
  • Cable Length
    12-1/2 ft
  • Cooling Method
    Air-Cooled
  • Head Angle
    60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought