1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Alexander Binzel
17FV-25-R
TIG Flex Torch Assembly - Air-Cooled, 150 A Output Current Range, 25 ft Cable Length
Mi Item #
04274859
MFR #
17FV-25-R
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Alexander Binzel 17FV-25-R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alexander Binzel
17FV-25-R
TIG Flex Torch Assembly - Air-Cooled, 150 A Output Current Range, 25 ft Cable Length
Mi Item #
04274859
MFR #
17FV-25-R
Mfr description
17FV-25-R TORCH TIG 150 AMP 25'
Body length: 7-3/4 in.
Head length for each style back cap: short 1-7/8 in; medium 3-5/8 in; long 5-7/16 in.
Weight: head with handle 3.4 oz.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Length
25 ft
Head Angle
60 °
Details
Cooling Method
Air-Cooled
Output Current Range
150 A
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items