Motion
9FV-25-R
TIG Flex Torch Assembly - Air-Cooled, 125 A Output Current Range, 25 ft Cable Length
MI ITEM #04274890
MFR #9FV-25-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIG Flex Torch Assembly - Air-Cooled, 125 A Output Current Range, 25 ft Cable Length
MI ITEM #04274890
MFR #9FV-25-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9FV-25-R TORCH ASSEMBLY 1 PC 25' RUBBER
  • Body length: 6-15/16 in.
  • Head length for each style back cap: short 1-1/4 in; medium 2-7/16 in; long 6-1/4 in.
  • Weight: head with handle 3.0 oz.

Specifications

  • Output Current Range
    125 A
  • Cable Length
    25 ft
  • Cooling Method
    Air-Cooled
  • Head Angle
    60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text