Overview
Mfr description
S3545 LINER NECK STEEL .035-.045
- Combination parts are: wire size/type: .035 steel, contact tip part number: 140.0169, tip holder part number: H2T-6, nozzle part number: N2T-R-50, neck liner part number: S3545, cable liner part number: SI-3545-17PT.
Specifications
- Body MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data