Motion
2115PTIMAX

INGERSOLL-RAND
2115PTIMAX

2115timax Sery Impact Wrench - 2115TIMAX Series Impact Wrench, Pistol Grip Handle, 3/8 in Drive Size, 0.2500 in Inlet, 250 ft-lbs Torque, 15000 rpm Max Speed
Mi Item #04275076
MFR #2115PTIMAX
Price$609.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2115PTIMAX

2115timax Sery Impact Wrench - 2115TIMAX Series Impact Wrench, Pistol Grip Handle, 3/8 in Drive Size, 0.2500 in Inlet, 250 ft-lbs Torque, 15000 rpm Max Speed
Mi Item #04275076
MFR #2115PTIMAX

Mfr description
2115PTIMAX 3/8IN AIR IMPACT 300 FT-LB
  • Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments. In fact, we provide a 2-year warranty to prove it.
  • Versatile: This tool is so versatile, it can be used in just about any market.
  • Reliable This wrench has been tested and is guaranteed to last. It’ll deliver the same level of power every time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.79/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1500
  • Drive Size
    3/8 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    6.7 in
  • Overall Length
    5.9 in
  • Overall Width
    2.2 in
  • Tool Weight
    2.48 lb
  • Torque
    250 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Maximum Speed
    15000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Series
    2115TIMAX Series Impact Wrench
  • UPC_NO
    663023017716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)