Motion
2171P
Air Impact Wrench - 2171, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 5750 rpm Max Speed
MI ITEM #04275089
MFR #2171P
Price$2,067.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2171, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 5750 rpm Max Speed
MI ITEM #04275089
MFR #2171P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,067.98/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Overall Height
    9.5000 in
  • Overall Length
    8.5 in
  • Tool Weight
    11.8 lb

Details

  • Air Consumption
    55.0 cfm
  • Air Inlet
    3/8 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    1025 bpm
  • Maximum Speed
    5750 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1250 ft-lbs
  • Reversible
    Reversible
  • Series
    2171
  • UPC_NO
    663023010007
  • Variable Speed
    Variable Speed

Overview

Mfr description
2171P 1IN AIR IMPACT 1250 FT-LB PISTOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought