Motion
231HA
Air Impact Wrench - 231HA Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 8000 rpm Max Speed
MI ITEM #04275094
MFR #231HA
Price$308.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 231HA Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 8000 rpm Max Speed
MI ITEM #04275094
MFR #231HA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.96/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1150
  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.9 in
  • Overall Length
    7.3 in
  • Overall Width
    2.75 in
  • Tool Weight
    5.8 lb

Details

  • Air Consumption
    4.2 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Maximum Speed
    8000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    600 ft-lbs
  • Reversible
    Reversible
  • Series
    231HA Series Impact Wrench
  • UPC_NO
    0663023022284
  • Variable Speed
    Variable Speed

Overview

Mfr description
231HA 1/2IN AIR IMPACT WRENCH 600 FT-LB
  • Durability: This impact wrench is tough enough to handle harsh environments, repeated drops and run-ins with any number of chemicals.
  • Reliability: The 231HA Series impact wrench provides long-lasting power and reliability. For as long as you have it, it’ll work just like it did on day one.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought