Motion
2925RB2TI
Air Impact Wrench - 2925, Inline Handle, Reversible, Not Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1300 ft-lbs Torque, 6500 rpm Max Speed
MI ITEM #04275122
MFR #2925RB2TI
Price$4,772.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2925, Inline Handle, Reversible, Not Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1300 ft-lbs Torque, 6500 rpm Max Speed
MI ITEM #04275122
MFR #2925RB2TI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,772.25/each

Specifications

Dimensions

  • Blows per Minute
    900 bpm
  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Overall Height
    10.9000 in
  • Overall Length
    13.28 in
  • Tool Weight
    15.2 lb
  • Torque
    1300 ft-lbs

Details

  • Air Consumption
    60.0 cfm
  • Air Inlet
    3/8 NPT
  • Handle Style
    Inline
  • Impact Rate
    900 bpm
  • Maximum Speed
    6500 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    1700 ft-lbs
  • Reversible
    Reversible
  • Series
    2925
  • UPC_NO
    663023018126
  • Variable Speed
    Not Variable Speed

Overview

Mfr description
2925RB2TI 1IN AIR IMPACT WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought