Motion
2A1SA
Air Chipping Hammer - Industrial Duty, 2300 bpm, 2 in Stroke, 28 cfm
Mi Item #04275127
MFR #2A1SA
Price$575.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 2300 bpm, 2 in Stroke, 28 cfm
Mi Item #04275127
MFR #2A1SA

Mfr description
2A1SA AIR CHIPPING HAMMER 2IN STROKE
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product
  • Reliability: The A Series hammers have lockspring retainers that make sure the steel stays in place
  • Access: With a swan neck handle and long nozzle, you’ll be able to work in tight, hard to reach spaces with ease.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $947.82)
USD$575.00/each

Specifications

Dimensions

  • Chuck Size
    15 mm
  • Inlet Size
    3/8 NPT
  • Overall Length
    16 in
  • Stroke
    2 in
  • Tool Weight
    15.13 lbs

Details

  • Air Consumption
    28 cfm
  • Chuck Style
    Hex
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    2300 bpm
  • Material
    Aluminum
  • Retainer Type
    Grooved Barrel with Lock-spring
  • Reversible
    Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)