Motion
7802A
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2000 rpm Maximum Speed
Mi Item #04275161
MFR #7802A
Price$227.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2000 rpm Maximum Speed
Mi Item #04275161
MFR #7802A

Mfr description
7802A 3/8IN KEYED AIR DRILL 2000 RPM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.65/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Inlet Size
    1/4 NPTF in
  • Overall Length
    198 mm
  • Tool Weight
    2.6 lb

Details

  • Air Consumption
    4 cfm
  • Chuck Style
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Horsepower
    0.5 hp
  • Maximum Speed
    2000 rpm
  • Power Rating
    1/2 hp
  • Reversible
    Not Reversible
  • UPC_NO
    0663023019819
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)