1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
AVC12A1
Air Rivet Gun - 13 cfm Air Consumption, 3/16 in Rivet Diameter
MI ITEM #
04275199
MFR #
AVC12A1
Price
$1,930.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Nail, Staple and Rivet Guns
Air Rivet Guns
INGERSOLL-RAND AVC12A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
AVC12A1
Air Rivet Gun - 13 cfm Air Consumption, 3/16 in Rivet Diameter
MI ITEM #
04275199
MFR #
AVC12A1
Mfr description
AVC12A1 RIVETER AIR GUN OFFSET HANDLE
Accurate and easily controlled tease throttle
Standard beehive retainer - allows use of wide variety of accessories
Built-in power regulators on A1 and B1 Models - the operator can change power on the job with no downtime
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,930
.98
/each
Add to Cart
Specifications
Dimensions
Overall Length
197 mm
Rivet Diameter
3/16 in
Details
Air Consumption
13 cfm
Air Inlet
1/4 in
Power Source
Air
Strike Rate
2100 bpm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items