Motion
MX60A
Pavement Breaker - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
MI ITEM #04275225
MFR #MX60A
Price$2,313.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pavement Breaker - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
MI ITEM #04275225
MFR #MX60A

Mfr description
MX60A PAVEMENT BREAKER 1-1/8 X 6IN HEX
  • Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air
  • Durability: As our most versatile pavement breakers, the MX Series can easily withstand the needs of any job. From handling harsh environments to repeated drops, the MX Series won’t let you down. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs
  • Power: The MX60 delivers large blow energy at 1250 BPM thanks to our Power-Strok™ piston technology
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,313.66/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1250 bpm
  • Bore Size
    2-1/16 in
  • Chuck Size
    1-1/8 in
  • Inlet size
    3/4 in
  • Length
    27.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Overall Length
    27-1/2 in
  • Shank Size
    1-1/8 x 6 in
  • Stroke
    5-3/4 in
  • Tool Weight
    76 lbs

Details

  • Actual Air Consumption
    70 cfm @ load
  • Air Consumption
    70 cfm
  • Air Inlet
    3/4 in
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023013992
  • Number Of Pieces
    1
  • Power Rating
    15 A
  • Shank Type
    Hex
  • UPC_NO
    663023013992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)