Motion
115
Air Hammer Drill - Pistol Grip Handle, 2000 bpm Impact Rate
Mi Item #04275240
MFR #115
Price$100.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 2000 bpm Impact Rate
Mi Item #04275240
MFR #115

Mfr description
115 AIR HAMMER 5000 BPM 1-5/8IN STROKE
  • Reliable: This hammer has an alloyed steel barrel and heat-treated piston to elongate its life and make sure it continues to perform the way it did on day one
  • Lightweight: Thanks to an ergonomic design, this hammer is lightweight and easy to handle
  • Full Control: The 115 standard air hammer delivers up to 5,000 blows per minute, but thanks to a built-in power regulator, you’ll have full control over the speed and power of the tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.01/each

Specifications

Dimensions

  • Blows per Minute
    5000
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    6.1 in
  • Shank Size
    0.401 in
  • Tool Weight
    2.6 lb

Details

  • Air Consumption
    2 cfm
  • Air Inlet
    1/4 in
  • CFM
    14
  • Chipping
    Chipping
  • Duty Rating
    General
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol
  • Impact Rate
    2000 bpm
  • Includes
    Tail Pipe Cutter
  • Number Of Pieces
    11
  • Required Pressure
    90 PSI
  • Shank Type
    Round
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)