1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Flame Tech
3-W
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 3–6psi, Acetylene Pressure: 8–18psi
MI ITEM #
04275261
MFR #
3-W
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Welding Equipment
Welders
Welding Products
Welding Nozzles
Flame Tech 3-W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Tech
3-W
Brazing, Cutting & Welding Torch Nozzles, Oxygen Pressure: 3–6psi, Acetylene Pressure: 8–18psi
MI ITEM #
04275261
MFR #
3-W
Mfr description
3-W NOZZLE WELDING SZ 3 F/ 300 SER
Individual spiral mixers provide optimum flame characteristics
Brass coupling nut with built-in snap ring protects cone end
Double O-ring seal provides gas-tight connection without wrench
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Size
53 (.060) 4–7
Metal Thickness
1/8–3/16 in
Details
Acetylene Pressure
8–18 psi
Gas Type
Acetylene, Oxygen
Oxygen Pressure
3–6 psi
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items