1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Flame Tech
GT38X12
Scorpion Arc Welding Rod - Copper Material, 3/8 in Diameter, 2.2 lb
Mi Item #
04275294
MFR #
GT38X12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Flame Tech GT38X12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Tech
GT38X12
Scorpion Arc Welding Rod - Copper Material, 3/8 in Diameter, 2.2 lb
Mi Item #
04275294
MFR #
GT38X12
Mfr description
GT38X12 RODS WELDING ARC GOUGING
50%+ faster compared to solid DC copper coated rods
Increased productivity due to more gouging-inches per minute of operation
Cleaner, smoother, reduced smoke
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
2.2 lb
Overall Diameter
3/8 in
Overall Length
12 in
Details
Material
Copper
Package Quantity
50
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items