Motion
10022
Wall Brush - Plastic Handle Material, 2.0000 in Brush Size, 2.5000 in Bristle Length
MI ITEM #04275327
MFR #10022
Your Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 2.0000 in Brush Size, 2.5000 in Bristle Length
MI ITEM #04275327
MFR #10022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.47/each(List $11.87)

Overview

Mfr description
10022 BRUSH PAINT 2" POLYESTER

Specifications

  • Brush Size
    2.0000 in
  • Bristle Length
    2.5000 in
  • Brush Material
    Polyester
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    All Paints
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought