Motion
10035
Wall Brush - Plastic Handle Material, 2 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #04275330
MFR #10035
List Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 2 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #04275330
MFR #10035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.66/each for your price

Overview

Mfr description
10035 BRUSH PAINT 2" BLACK BRISTLE

Specifications

  • Brush Size
    2 in
  • Bristle Length
    2-1/4 in
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought