Motion
10094
Sash Brush - Wood Handle, #4 Brush Size
MI ITEM #04275337
MFR #10094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, #4 Brush Size
MI ITEM #04275337
MFR #10094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10094 BRUSH SASH ROUND #4 BLACK

Specifications

  • Brush Size
    #4
  • Sash Type
    Angle Sash
  • Bristle Length
    1-7/8 in
  • Brush Material
    China Bristle
  • Brush Thickness
    11/16 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Seamless Steel
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text