Overview
Mfr description
10101 BRUSH STENCIL #8 1-1/4" BLACK
Specifications
- Brush Size#8
- Bristle Length1-3/8 in
- Brush MaterialHog Bristle
- Handle MaterialWood
- Ferrule MaterialSeamless Steel
- Package Quantity12
- UPC_NO012382101015
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data