Motion
10121
Wall Brush - Wood Handle Material, 4.0000 in Brush Size, 3.7500 in Bristle Length
MI ITEM #04275343
MFR #10121
Your Price$63.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 4.0000 in Brush Size, 3.7500 in Bristle Length
MI ITEM #04275343
MFR #10121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$63.22/each(List $72.70)

Overview

Mfr description
10121 BRUSH PAINT WALL 4" BLACK

Specifications

  • Brush Size
    4.0000 in
  • Bristle Length
    3.7500 in
  • Brush Material
    China Bristle
  • Telescoping Handle
    Not Telescoping
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Package Quantity
    6
  • UPC_NO
    012382101213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought