1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Maryland Brush
10159
Chip Brush - 2.0000 in, 1.6250 in Bristle Length
MI ITEM #
04275348
MFR #
10159
List Price
$5.88
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
Maryland Brush 10159
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maryland Brush
10159
Chip Brush - 2.0000 in, 1.6250 in Bristle Length
MI ITEM #
04275348
MFR #
10159
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10159 BRUSH PAINT 2" MIXED BRISTLE
Specifications
Brush Size
2.0000 in
Bristle Length
1.6250 in
Brush Thickness
5/16 in
Paint Type
All Glues
Handle Material
Plastic
Package Quantity
24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data