Motion
10401
Chip Brush - 1/2 in, 1-1/2 in Bristle Length
MI ITEM #04275352
MFR #10401
List Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1/2 in, 1-1/2 in Bristle Length
MI ITEM #04275352
MFR #10401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.99/each for your price

Overview

Mfr description
10401 BRUSH PAINT 1/2" WHITE BRISTLE

Specifications

  • Brush Size
    1/2 in
  • Bristle Length
    1-1/2 in
  • Brush Thickness
    1/4 in
  • Paint Type
    All Glues
  • Handle Material
    Wood
  • Package Quantity
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text