1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Maryland Brush
10406
Chip Brush - 3 in, 1-1/2 in Bristle Length
MI ITEM #
04275357
MFR #
10406
List Price
$2.83
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
Maryland Brush 10406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maryland Brush
10406
Chip Brush - 3 in, 1-1/2 in Bristle Length
MI ITEM #
04275357
MFR #
10406
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10406 BRUSH PAINT 3" WHITE BRISTLE
Specifications
Brush Size
3 in
Bristle Length
1-1/2 in
Brush Thickness
3/8 in
Paint Type
All Glues
Handle Material
Wood
Package Quantity
24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought