Motion
10592
Round Tip Artish Brush - Camel Hair, Brush Size: #6, Bristle Length: 13/16 in
MI ITEM #04275360
MFR #10592
List Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - Camel Hair, Brush Size: #6, Bristle Length: 13/16 in
MI ITEM #04275360
MFR #10592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.59/each for your price

Overview

Mfr description
10592 BRUSH ARTIST #6 CAMEL HAIR

Specifications

  • Brush Size
    #6
  • Bristle Length
    13/16 in
  • Brush Material
    Camel Hair
  • Tip Type
    Round
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Wood
  • Ferrule Material
    Seamless Steel
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought