1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Maryland Brush
30027
B43 Broom Head - Threaded, Horsehair, Tampico Bristle Material, 36 in Broom Head Width
MI ITEM #
04275377
MFR #
30027
Your Price
$166.12
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Maryland Brush 30027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maryland Brush
30027
B43 Broom Head - Threaded, Horsehair, Tampico Bristle Material, 36 in Broom Head Width
MI ITEM #
04275377
MFR #
30027
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$166.12
/each
(List
$191.04
)
Qty
Add to Cart
Overview
Mfr description
30027 BROOM PUSH 36" TAMPICO / HORSE
Specifications
Broom Handle Connection Type
Threaded
Bristle Material
Horsehair, Tampico
Broom Head Width
36 in
Bristle Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought