1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Maryland Brush
30084
B910 Broom Head - Threaded, Foam Block Material, Polypropylene Bristle Material, 18 in Broom Head Width
MI ITEM #
04275384
MFR #
30084
List Price
$57.37
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Maryland Brush 30084
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maryland Brush
30084
B910 Broom Head - Threaded, Foam Block Material, Polypropylene Bristle Material, 18 in Broom Head Width
MI ITEM #
04275384
MFR #
30084
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$57.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
30084 BROOM PUSH 18" SAFETY ORANGE
Specifications
Broom Handle Connection Type
Threaded
Block Material
Foam
Bristle Material
Polypropylene
Broom Head Width
18 in
Bristle Color
Orange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought