Specifications
Dimensions
- Bristle ColorOrange
- Broom Head Width24 in
Details
- Block MaterialFoam
- Bristle MaterialPolypropylene
- Broom Handle Connection TypeThreaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)