Motion
30095
30095
MI ITEM #04275388
MFR #30095
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30095
MI ITEM #04275388
MFR #30095

Mfr description
30095 HANDLE BROOM PUSH 5' W/TAPERED END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    5 ft

Details

  • For Use With
    B80, B82, B84, B88
  • Handle Material
    Wood
  • Handle Type
    Tapered
  • Product Types
    Squeegee Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)