Motion
30152
Toilet Bowl Brush - Bristle Color: Gray
Mi Item #04275399
MFR #30152
Price$49.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Bowl Brush - Bristle Color: Gray
Mi Item #04275399
MFR #30152

Mfr description
30152 BRUSH SANITARY 24" OAL TAMPICO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.79/each

Specifications

Dimensions

  • Bristle Color
    Gray
  • Bristle Length
    1-1/8 in
  • Overall Brush Mop Length
    24 in

Details

  • Bristle Mop String Mop Head Material
    Tampico
  • Handle Material
    Wood
  • Product Types
    Toilet Bowl Brush
  • UPC_NO
    0316724701520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)