Motion
30154
Toilet Bowl Brush - Bristle Color: White
MI ITEM #04275400
MFR #30154
Your Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Bowl Brush - Bristle Color: White
MI ITEM #04275400
MFR #30154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.05/each(List $11.26)

Overview

Mfr description
30154 BRUSH BOWL 19" OAL WHITE

Specifications

  • Product Types
    Toilet Bowl Brush
  • Bristle Mop String Mop Head Material
    Tampico
  • Overall Brush Mop Length
    19 in
  • Bristle Color
    White
  • Handle Material
    Wood
  • Bristle Length
    7/8 in
  • UPC_NO
    0716724301544

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought