Overview
Mfr description
30157 BRUSH WIRE 3X19 BENT LONG
Specifications
- Brush ShapeBlock with Handle
- Handle ShapeContoured
- Handle MaterialWood
- Bristle MaterialSteel
- Bristle Diameter0.012 in
- Bristle Length1-3/16 in
- Number Of Rows3
- Number Of Columns19
- Overall Length13-3/4 in
- UPC_NO0716724301575
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data