Motion
30214
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel
MI ITEM #04275410
MFR #30214
List Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel
MI ITEM #04275410
MFR #30214

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.56/each for your price

Overview

Mfr description
30214 BRUSH WIRE SCRATCH 1-1/2"X1/4"

Specifications

  • Brush Shape
    Toothbrush
  • Handle Shape
    Contoured
  • Handle Material
    Plastic
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Bristle Length
    1/2 in
  • Number Of Rows
    3
  • Number Of Columns
    7
  • Overall Length
    7-1/8 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought