Motion
30270
30270
Mi Item #04275412
MFR #30270
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30270
Mi Item #04275412
MFR #30270

Mfr description
30270 BRUSH SCRATCH BRASS 1-1/2"X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Bristle Length
    1/2 in
  • Overall Length
    7-1/8 in

Details

  • Bristle Material
    Brass
  • Brush Shape
    Toothbrush
  • Handle Material
    Plastic
  • Handle Shape
    Contoured
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    012382302702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)