Motion
30271
30271
MI ITEM #04275413
MFR #30271
Your Price$4.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30271
MI ITEM #04275413
MFR #30271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.89/each(List $6.84)

Overview

Mfr description
30271 STAINLESS HAND WIRE SCRATCH BRUSH

Specifications

  • Brush Shape
    Toothbrush
  • Handle Shape
    Straight
  • Handle Material
    Wood
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Bristle Length
    1/2 in
  • Number Of Rows
    3
  • Number Of Columns
    7
  • Overall Length
    7-3/4 in
  • UPC_NO
    0716724302718
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought