Motion
30420
Threaded Straight Squeegee Handle, For Use With: 30412, 30413, 30414, 30415, Handle Length: 60"
MI ITEM #04275419
MFR #30420
List Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Straight Squeegee Handle, For Use With: 30412, 30413, 30414, 30415, Handle Length: 60"
MI ITEM #04275419
MFR #30420

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.05/each for your price

Overview

Mfr description
30420 HANDLE BROOM PUSH 5' 15/16"

Specifications

  • Product Types
    Squeegee Handle
  • Handle Length
    60 in
  • Handle Type
    Threaded
  • Squeegee Frame Style
    Straight
  • For Use With
    30412, 30413, 30414, 30415
  • Handle Diameter
    15/16 in
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought