Motion
41026
Red Center Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-3/4 in Width, 3600 RPM
MI ITEM #04275424
MFR #41026
List Price$389.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Center Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-3/4 in Width, 3600 RPM
MI ITEM #04275424
MFR #41026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$389.13/each for your price

Overview

Mfr description
41026 WHEEL WIRE 10 X014X2 AH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-7/8 in
  • Diameter
    10 in
  • Face Width
    1-3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382410261
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought