Motion
41029
Red Center Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-7/8 in Width, 3600 RPM
MI ITEM #04275425
MFR #41029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Center Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-7/8 in Width, 3600 RPM
MI ITEM #04275425
MFR #41029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41029 WHEEL WIRE 12 X0104X1-1/4 AH

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.01 in
  • Trim Length
    2-7/8 in
  • Diameter
    12 in
  • Face Width
    1-7/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382410292
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought