Motion
41223
Isotemp Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 3600 RPM
MI ITEM #04275429
MFR #41223
Price$119.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 3600 RPM
MI ITEM #04275429
MFR #41223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.03/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    10 in
  • Face Width
    1-1/8 in
  • Trim Length
    2-3/16 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1

Overview

Mfr description
41223 WHEEL WIRE 10 X014X2 AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought