Motion
42016
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width
MI ITEM #04275431
MFR #42016
List Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width
MI ITEM #04275431
MFR #42016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.76/each for your price

Overview

Mfr description
42016 WHEEL WIRE 4 X020X3/8-1/2 AH

Specifications

  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought