Motion
42035
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 3/4 in Width
MI ITEM #04275433
MFR #42035
List Price$99.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 5/8 in Arbor Dia, 3/4 in Width
MI ITEM #04275433
MFR #42035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.06/each for your price

Overview

Mfr description
42035 WHEEL WIRE 6 X016X5/8 EHD

Specifications

  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.016 in
  • Diameter
    6 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text