Motion
42151
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width
MI ITEM #04275436
MFR #42151
List Price$55.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width
MI ITEM #04275436
MFR #42151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.07/each for your price

Overview

Mfr description
42151 WHEEL WIRE 3 X014X3/8-1/2 AH

Specifications

  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • UPC_NO
    012382421519
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought