Motion
42152
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width
MI ITEM #04275437
MFR #42152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 3/8 in Width
MI ITEM #04275437
MFR #42152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42152 WHEEL WIRE 3 X014X1/2 AH KNOT

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text