Motion
42374
Isotemp Wheel Brush - 6 in Diam, 3/16 in Width, 10000 RPM
MI ITEM #04275440
MFR #42374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp Wheel Brush - 6 in Diam, 3/16 in Width, 10000 RPM
MI ITEM #04275440
MFR #42374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42374 WHEEL WIRE 6 X020X5/8-11 KNOT

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-1/4 in
  • Diameter
    6 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    10000 rpm
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text